Beli motor siemens di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yaskawa Inverter V1000 Series Compact Vector Control Type (Inverter Drive Kecepatan Variabel)Deskripsi:Bringing you the world’s smallest* variable speed drive to stand at the top of its class: V1000Yaskawa has built a reputation for high performance, functionality, quality, and reliability. To make it even easier to optimize your applications, we present the new V1000.So advanced!A single drive with so many uses, benefiting your application the more you use it.So easy!Quick and easy installation, ready to run your application in no time. You'll be amazed how simple it is to use.Smallest in the world!Top performance for its class. Loaded with functions and features in an unbelievably small package!atribut:
- Allowable frequency fluctuation: ±5%
- Carrier Frequency (kHz): 2 (User-set, 2 to 15 kHz Possible)
- Maximum Output Frequency (Hz): 400 (User-Set)
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- SIEMENS Actuators Servo Motor Damper Actuators for BurnerDeskripsi:Siemens Servo Motor Damper Actuators for Burneratribut:
- Mains Voltage (V): AC 230 - 15%+10%
- Drive Motor: Synchronous motor
- Angular Adjustment (°): Max. 160, scale range 0...130
- Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
- Cable Connections: 2 plug-in spaces with connection terminals type CUM
- Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
- Main Frequency (Hz): 50...60 ± 6%
- Power Consumption (V/A): 6
- Weight Approx. (average) (g): 500
- SIEMENS Circuit Breaker 2.8-4A (Pemutus Arus)Deskripsi:Circuit breaker 4 A A-release 2.8...4 A, N-release 52 A, for motor protection, class 10, screw connection, standard switching capacity, w. transverse AUX. switch 1 NO + 1 NCatribut:
- Product Brand Name: SIRIUS
- Product Designation: Circuit breaker
- Design of the Product: for motor protection
- Product Type Designation: 3RV6
- Size of the Circuit-Breaker: S00
- Design of the Short-Circuit Trip: magnetic
- Dimensions (WxHxD) (mm): 45x97x96
- Installation Altitude at Height Above Sea Level Maximum (m): 2000
- Insulation Voltage with Degree of Pollution 3 at AC Rated Value (V): 690
- Power Loss (W): 6 (Total Typical)
- Shock Resistance (g/ms): 25/11
- Surge Voltage Resistance Rated Value (kV): 6
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- SIEMENS Miniature Circuit Breaker 2P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 2-Poles
- SIEMENS Thermal UnitsDeskripsi:These thermal units replace damaged or worn thermal units in overload relays. Thermal overloads prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually. Thermal units are required components of thermal-type overload relays and should be selected based on the appropriate operating conditions of the motor starter.atribut:
- UNSPSC: 39121521
- Full Load Current (A): 6.8 to 7.57
- NORD AC Gearmotor (Motor Listrik)atribut:
- UNSPSC: 20101617
- Application: Power Transmission
- Bearing Type: Ball
- Brake Type: None
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 104
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal
- Mounting Orientation: Horizontal
- Number of Output Shafts: 1
- Operating Voltage (V): 230/460 AC
- Phase: Three
- Rotation: CW/CCW
- Standards: CE Certified; CSA Certified; UL Recognized
- SIEMENS SIMATIC S7-300 CPU 315-2 PN/DP, Central Processing UnitDeskripsi:SIMATIC S7-300 CPU 315-2 PN/DP, Central processing unit with 384 KB work memory, 1st interface MPI/DP 12 Mbit/s, 2nd interface Ethernet PROFINET, with 2-port switch, Micro Memory Card requiredatribut:
- HW Functional Status: 01
- Firmware Version: V3.2
- Programming Package: STEP 7 V5.5 or higher, Distributed Safety V5.4 SP4
- Rated Value (DC)(V): 24
- Permissible Range, Lower Limit (DC)(V): 20.4
- Permissible Range, Upper Limit (DC)(V): 28.8
- 1st Interface Type: Integrated RS 485 interface
- 2st Interface Type: PROFINET
- Dimensions (WxHxD) (mm): 40X125X130
- External Protection for Power Supply Lines (recommendation): 2A min.
- Inrush Current, Typ. (A): 4
- Load Memory Plug-in (MMC) Max.: Yes; 8 Mbyte
- Power Loss Typical (W): 4.65
- Weight (g): approx. 340
- Work Memory Integrated (kbyte): 384
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel)Deskripsi:Our brand new GA700 inverter series inherits the genealogy of the product concepts:FLEXIBLE, EASY, SUSTAINABLE.New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.atribut:
- Number of Phase: 3
- Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
- Allowable Voltage fluctuation: -15 to 10%
- Allowable frequency fluctuation: ±5%
- EMC Filter EN61800-3, C2/C3: Internal (Factory Option)
- Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
- Yaskawa Compact AC Drive Inverter V1000 Series (Inverter Drive Kecepatan Variabel)atribut:
- Analog Input: 2
- Analog Output: 1
- Cooling Method: Coldplate, Air cooling
- Dimensions (HxWxD) (mm): 140 x 140 x 247
- Enclosure: IP20/UL Type 1
- Input Power Phases: 3-phase
- Input power supply (V): 400
- Max. Altitude (With Derating) (m): 3000
- Max. Altitude (Without Derating) (m): 1000
- Max. Humidity (Non-Condensing) (%): 95
- Maximum Ambient Temperature (°C): 40
- Maximum Applicable Motor Power (Heavy Duty) (kW): 7.5
- Maximum Applicable Motor Power (Normal Duty) (kW): 11
- Minimum Ambient Temperature (°C): -10
- Motor Type: Permanent magnet motor, Induction motor
- Overload Tolerance (HD) (%): 150 for 60 s
- Overload Tolerance (ND) (%): 120 for 60 s
- Rated Output Current (HD) (A): 18
- Rated Output Current (ND) (A): 23
- Standards Compliance: cUL, CE, RoHS, UL, UKCA
- Yaskawa Inverter GA500 Series Versatile Compact Type (Inverter Drive Kecepatan Variabel)Deskripsi:Smart & Compact Best ValueThe world’s smallest class, top performance driveBased on the concepts of versatility, ease of use, and stability, the GA500 new drive series was created to be the smallest in its class, provide innovative permanent magnet motor control and ensure continual operation of customer machinery and equipment. Backed by outstanding performance and total cost reduction, the GA500 helps to improve the added value of our customers’ machinery and equipment.atribut:
- Number of Phase: 3
- Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
- Allowable Voltage fluctuation: -15 to 10%
- Allowable frequency fluctuation: ±5%
- Braking Transistor: Built-in
- Carrier Frequency (kHz): Derating The Output Current Enables A Maximum of 15 to Be Set
- EMC Filter IEC61800-3: Internal (Factory Option)
- Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
- Reactor: External Options
- Yaskawa Wall-Mounted Inverter (Enclosed) (Inverter Drive Kecepatan Variabel)atribut:
- Rated Voltage (V): Three-phase AC power supply: 380/400/415/440/460/480 (50 / 60Hz), DC power supply: 510-680
- Output voltage (V): Maximum: three-phase 380/400/415/440/460/480 (supports input voltage)
- Use: Paper processing / fan / pump, transportation / transportation, metal machine tools, public facilities, medical instruments, living environment facilities, food processing machines
- Display: Indication during charging: Displayed until the main circuit DC voltage drops to about 50 V or less
- accuracy(%): Torque: ± 5
- Rated Input Current (A): 32
- Allowable Voltage fluctuation: +10%, -15%
- Ambient Temperature (°C): -10 to +40
- Rated Output (kVA): 21
- Frequency Setting Resolution: Digital command 0.01 Hz, analog command 0.03 Hz / 60 Hz (11 bits + sign)
- Frequency Accuracy: Temperature fluctuation: Digital command ± 0.01% (-10 to + 40°C), analog command ± 0.1% (25°C ± 10°C)
- Starting Torque: 150% / 0.3Hz (Vector control without PG), 150% / 0 (min -1 (Vector control with PG)
- Stall Prevention Operation Level: Stall prevention during acceleration / deceleration, stall prevention during operation
- Maximum Applicable Motor Capacity (kW): 11
- Output Frequency Resolution (Hz): 0.001 (Calculation resolution)
- Frequency Setting Signal: -10 to 10V, 0 to 10V, 4 to 20mA, pulse train
- Overload: 150% of rated output current for 1 minute, 200% for 0.5 second
- Frequency Control (Hz): 0.01 to 400
- Rated Output Current (A) : 27
- Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)atribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
Daftar Harga motor siemens Terbaru November 2026
| Yaskawa Inverter V1000 Series Compact Vector Control Type (Inverter Drive Kecepatan Variabel) | Rp3.899.900 |
| Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit) | Rp429.900 |
| SIEMENS Simatic HMI | Rp11.999.900 |
| Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik) | Rp1.599.900 |
| SIEMENS Actuators Servo Motor Damper Actuators for Burner | Rp13.999.900 |
| SIEMENS Circuit Breaker 2.8-4A (Pemutus Arus) | Rp769.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp939.900 |
| SIEMENS Miniature Circuit Breaker 2P (MCB) | Rp169.900 |
| SIEMENS Thermal Units | Rp1.099.900 |
| NORD AC Gearmotor (Motor Listrik) | Rp20.999.900 |
Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)



















































































































































/2kP109078092-1.jpg)
/kaP104049730-90.jpg)

/awP104720392-1.jpg)

/3fP105196123-1.jpg)
/j9P105378693-1.jpg)
/P103145718-1.jpg)

/bfP109570411-1.jpg)

/P102046852-1.jpg)
/P103145198-1.jpg)
/ftP104661569-2.jpg)
/22P109078074-1.jpg)
/71P103103253-789.jpg)
/gjP111158595-1.jpg)
/1kP109078056-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/hpP103635637-1.jpg)
/3fP103116123-42.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)